Menu Search
Search
ALMETEK #PS1.2NRW0

KVA and Voltage Marker, 0, 1-1/2 in. H x 1 in. L Marker

SKU # 78928699807
Type: KVA and Voltage Marker
Legend: 0
Marker Height: 1-1/2 in.
Marker Length: 1 in.
Material: 3M™ Engineer Grade Reflective Sheet
Color - Legend: Black
Color - Background: White