Menu Search
Search
PANDUIT #H100X034F1T

Thermal Transfer Label, 0.060 in. Min OD, 0.190 in. Max OD, 18-12 AWG, Heat Shrink Polyolefin

SKU # 07498346496 Manufacturer Series: H Series
Type: Thermal Transfer Printable Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.06 in.
Wire OD Max: 0.19 in.
Sleeve Height: 0.34 in.
Sleeve Width: 1 in.
Labels/​Package: 1000

Additional Info: Labels Mounted on 3.00" Cores