Menu Search
Search
PANDUIT #H200X025HST-2

Label, Two-Sided Heat Shrink, 2.00 in. Width Label

SKU # 07498357443
RoHS Compliant
Type: Heat Shrink Label
Material: Polyolefin
Color: Yellow
Label Width: 2 in.

Labels, Sleeve-Tube: Type - Heat Shrink Label; Material - Polyolefin; Color - Yellow; Label Width - 2.00 in.; Additional Information - Height: 0.25 in., Material Type: Fluid Resistant, Operating Temperature: -55 to 135 deg C