Menu Search
Search
PANDUIT #H200X084HST-2

Label, Heat Shrinkable, 0.84 in. H x 0.84 in. W

SKU # 07498357439
RoHS Compliant
Type: Heat Shrink Label
Material: Cross-Linked Polyolefin
Color: Yellow
Wire OD Min: 0.17 in. (4.3mm)
Wire OD Max: 0.5 in. (12.7mm)
Nominal Wire Max: 8 AWG
Nominal Wire Min: 1 AWG
Label Width: 2 in.
Label Quantity: 500/Roll

Additional Info: Height: 0.84 in., Material Type: Fluid Resistant, Operating Temperature: -55 to 135 deg C