Menu Search
Search
PANDUIT #H200X044HST-2

Label, Heat Shrinkable, 0.44 in. H x 0.44 in. W

SKU # 07498357434
RoHS Compliant
Type: Heat Shrink Label
Material: Cross-Linked Polyolefin
Color: Yellow
Wire OD Min: 0.08 in. (2mm)
Wire OD Max: 0.25 in. (6.4mm)
Nominal Wire Max: 16 AWG
Nominal Wire Min: 10 AWG
Label Width: 2 in.
Label Quantity: 500/Roll

Additional Info: Height: 0.44 in., Material Type: Fluid Resistant, Operating Temperature: -55 to 135 deg C