Menu Search
Search
PANDUIT #H200X034HGT-2

Label, Heat Shrinkable, 0.09 - 0.19 in. OD

SKU # 07498341070
RoHS Compliant

Compare

Maximum number of products selected.
Type: Heat Shrink Label
Material: Cross-Linked Polyolefin
Color: Yellow
Wire OD Min: 0.09 in. (2.3mm)
Wire OD Max: 0.19 in. (4.8mm)
Nominal Wire Max: 18 AWG
Nominal Wire Min: 12 AWG
Label Width: 2 in.
Label Quantity: 500/Roll

Additional Info: Height: 0.34 in., Material Type: Halogen Free, Flame Retardant, Operating Temperature: -30 to 105 deg C