The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
PANDUIT #H200X084H3T

Label, Heat-Shrink; 3:1; 2 in. Wide; 0.5 in. (12.7mm) Max. O.D.; Black

SKU # 07498301514
RoHS Compliant
View more versions of this product
Color: Black
Color: Black
Wire OD Min: 0.17 in. (4.3mm)
Wire OD Max: 0.5 in. (12.7mm)
Nominal Wire Max: 1 AWG
Nominal Wire Min: 8 AWG
Sleeve Height: 0.84 in.
Label Quantity: 500/Roll
Type: Thermal Transfer Printable Sleeve
Material: Polyolefin, Heat Shrinkable
Sleeve Width: 2 in.
Sleeves per Row: 1
Shrink Ratio: 3:1

Single-sided printing. Mounted on 3 in. cores.

Additional Info: Temperature range: -67° to +275°F (-55° to +135°C )