Menu Search
Search
PANDUIT #H150X034H4T

Label, Heat-Shrink; 3:1; 1.5 in. Wide; 0.19 in. (4.8mm) Max. O.D.; Red

SKU # 07498308092
RoHS Compliant
View more versions of this product
Color: Red
Type: Thermal Transfer Printable Sleeve
Material: Heat Shrink Polyolefin
Color: Red
Wire OD Min: 0.06 in.
Wire OD Max: 0.19 in.
Wire Gauge: 18-12 AWG
Nominal Wire Max: 12 AWG
Nominal Wire Min: 18 AWG
Sleeve Height: 0.34 in.
Sleeve Width: 1.5 in.
Sleeves per Row: 1
Label Quantity: 500/Roll
Labels/​Package: 500
Type: Thermal Transfer Printable Sleeve
Material: Polyolefin, Heat Shrinkable
Sleeve Width: 1.5 in.
Sleeves per Row: 1
Shrink Ratio: 3:1

Single-sided printing. Mounted on 3 in. cores.

Additional Info: Temperature range: -67° to +275°F (-55° to +135°C )