Menu Search
Search
BRADY #PS-125-150-WT-S-3

PermaSleeve® Wire Sleeve; Single Printing; Split Width (3); 1.5 in. x 1/8 in.; White

SKU # 66282002273 Manufacturer Series: B-342
RoHS Compliant
Warning – California Prop 65 View more versions of this product
Wire OD Max: 0.11 in.
Color: White
Wire OD Min: 0.046 in.
Nominal Wire Max: 16 AWG
Nominal Wire Min: 22 AWG
Label Quantity: 500 sleeves per roll
Type: Marking Sleeve, Single-sided printing
Material: Polyolefin, Heat Shrink
Label Width: 1.5 in.
Shrink Ratio: 3:1
Printer Type: Bradyprinter™ PR Plus Printer, Brady IP™ Printer, BBP®72 Double Sided Printer

Fade-resistant and flame retardant sleeves. Operating temperature of -67° to +275°F (-55° to +130°C). Sleeve can be split into 3 even pieces.

Additional Info: Ribbon Series: R4300, R6600, R6700 (with black sleeves). Software Compatibility: LabelMark™ Labeling Software, CodeSoft™ 9 Labeling Software

Warning – California Prop 65

WARNING: Cancer - www.p65warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.