Menu Search
Search
BRADY #MC-500-595-CL-WT

Label, Safety, 0.500 in. W, White On Clear

SKU # 75447314675
Type: Wire Marker Sleeve
Material: Indoor/Outdoor Vinyl
Color: White on Clear
Label Width: 0.5 in.
Label Quantity: 1
Printer Type: BMP41, BMP51, BMP53

Additional Info: BMP51/BMP53/BMP41 Label Maker Cartridge