Menu Search
Search
BRADY #M-129-461

Label, Overlap, Long Tail, 1.50 in. H x 2.250 in. W

SKU # 75447314181
Type: Wire Marker Sleeve
Material: Self-Laminating Polyester
Color: Black on White/Clear
Label Width: 2.25 in.
Label Quantity: 140
Printer Type: BMP51, BMP53

Additional Info: BMP51/BMP53 Label Maker Cartridge