Menu Search
Search
3M #ITCSN-1100-6IN-BLACK-100-PCS

Heavy-Wall Cable Sleeve, Polyolefin, Black

SKU # 05400708969 Manufacturer Series: ITCSN
RoHS Compliant
Type: Heat Shrink Sleeve
Material: Polyolefin
Color: Black
Nominal Wire Max: 2 AWG
Nominal Wire Min: 4/0 AWG

Labels, Sleeve-Tube: Type - Heat Shrink Sleeve; Material - Polyolefin; Color - Black; Nominal Wire Max - 2 AWG; Nominal Wire Min - 4/0 AWG; Additional Information - Length: 6.00 in., Operating Temperature: ?-55 to 110 deg C, Expanded Tubing I.D: 1.10 in., Recovered I.D: 0.37 in., Ultimate Tensile Strength: 2400 PSI; Manufacturer Series - ITCSN

Additional Info: Length: 6.00 in., Operating Temperature: ?-55 to 110 deg C, Expanded Tubing I.D: 1.10 in., Recovered I.D: 0.37 in., Ultimate Tensile Strength: 2400 PSI