Menu Search
Search
BRADY #BMP21

Thermal Transfer Programmable Label/Wire Marker Printer BMP21 Series

SKU # 66282089959 Manufacturer Series: BMP21
Type: Programmable Label/Wire Marker
Printing Method: Thermal Transfer
Label Width: 0.375 to 1.5 in.
Contents: Printer, (6) AA Batteries
Software: Not Required

Label Printers-Kits: Type - Programmable Label/Wire Marker; Printing Method - Thermal Transfer; Label Widths - 0.375-1.500"; Contents - Printer, (6) AA Batteries; Software - Not Required; Manufacturer Series - BMP21