Menu Search
Search
BRADY #IP-R4306

i5100 Label Printer Ribbon; Wax/Resin; Black; 1.57 in. x 984 ft.

SKU # 66282066030 Manufacturer Series: R4300
RoHS Compliant
Warning – California Prop 65 View more versions of this product
Width: 1.57 in.
Type: Label Printer Ribbon
Printer Type: Brady® IP® Series Label Printer and BradyPrinter i5100
Label Type: General Purpose
Material: Wax/Resin
Color: Black
Length: 984 ft.
Package Quantity: 1

Strong environmental resistance against smearing and chemicals. Reliable, sharp-edge print quality.

Warning – California Prop 65

Warning: Reproductive Harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.