Menu Search
Search
BRADY #13704

Label Printer Ribbon, 200 ft. L x 6-1/4 in. W, Resin

SKU # 75447313704 Manufacturer Series: R10000
RoHS Compliant
Type: Label Printer Ribbon
Printer Type: BBP®85 Industrial Sign and Label Printer, PowerMark® Industrial Sign and Label Printer
Material: Resin
Color: Black/Green
Width: 6-1/4 in.
Length: 200 ft.
Package Quantity: 200 ft.

Choose from a variety of heavy duty, smear-proof ribbons, including single color and multi-color paneled ribbons. These ribbons are uniquely designed with memory cells that communicate information to the BBP85 printer.