Menu Search
Search
BRADY #41926

VIP Tag, 1.50 in. H x 3.00 in. W, Plastic, Blue, Rectangle Shape

SKU # 75447341926
Type: VIP Tag, Blank
Sign Shape: Rectangular
Color: Blue
Material: Plastic
Height: 1.5 in.
Width: 3 in.