Menu Search
Search
BRADY #M71EP-169-593-GN

Raised Panel Label, 1.80 in. H x 1.80 in. W Adhesive-Taped Polyester, Green, Gloss

SKU # 66282092804 Manufacturer Series: B-593
RoHS Compliant
Type: Raised Profile Labels
Sign Shape: Push Button
Color: Green
Material: Polyester
Finish: Gloss
Height: 1.8 in. (45.72mm)
Width: 1.8 in. (45.72mm)
Mounting: Adhesive Foam-Backing
Listing: UL Approved
Package Quantity: 100 Labels/Roll

Additional Info: Use with BMP71 Printers