Menu Search
Search
BRADY #B30-25-855-PREC

Blank Print-On Sign Label Black/Yellow Rectangle Polyester

SKU # 75447393246
RoHS Compliant
Type: Blank Print-On Sign Label
Sign Shape: Rectangle
Color: Black/Yellow
Material: Polyester
Finish: Smooth
Height: 6.25 in.
Width: 4 in.
Mounting: Adhesive Backing
Package Quantity: 100 Labels/Roll

Labels and Sign Blanks: Type - Blank Print-On Sign Label; Sign Shape - Rectangle; Color - Black/Yellow; Material - Polyester; Finish - Smooth; Size - Height - 6.25 in.; Size - Width - 4.00 in.; Mounting - Adhesive Backing; Package Quantity - 100 Labels/Roll; Additional Information - Pre-Printed Legend:Precaucion, For use with BBP®30, BBP®31, BBP®33, BBP®35, BBP®37

Additional Info: Pre-Printed Legend:Precaucion, For use with BBP®30, BBP®31, BBP®33, BBP®35, BBP®37