Menu Search
Search
PANDUIT #T038X000YP1

Labelling Tape, Black Print, White 3/8 in. W, Polyester

SKU # 07498352202
RoHS Compliant
Tape Type: Labelling Tape
Material: Polyester
Print Color: Black
Tape Color: White
Tape Width: 3/8 in.
Tape Length: 30.5m
Printer Type: Thermal Transfer