Menu Search
Search
PANDUIT #T100X000VX1Y

Continuous Tape, Vinyl, Yellow, 1 in. W x 100 ft L

SKU # 07498369544
RoHS Compliant
Tape Type: Continuous Tape
Material: Vinyl
Tape Color: Yellow
Tape Width: 1 in.
Tape Length: 100 ft.

Additional Info: Temperature Range: -50 to 80 deg C (-58 to 176 deg F)