Menu Search
Search
HELLERMANN TYTON #558-00371

Continuous Label, 1.00 in. W x 250-ft L Red Tape, Vinyl, Thermal Transfer Printer

SKU # 08930698941
RoHS Compliant
Tape Type: Solid Colored Label
Material: Reflective Vinyl
Tape Color: Red
Tape Width: 1 in.
Tape Length: 250 ft.
Printer Type: Thermal Transfer

Label Tape: Tape Type - Solid Colored Label; Material - Reflective Vinyl; Tape Color - Red; Tape Width - 1.00 in.; Tape Length - 250-ft; Printer Type - Thermal Transfer; Additional Information - Operating Temperature: -40 to 176 degF (-40 to 80 degC)

Additional Info: Operating Temperature: -40 to 176 degF (-40 to 80 degC)