Menu Search
Search
BRADY #B30C-500-595-OR

Tape, Print-On Identification, Orange

SKU # 75447318325 Manufacturer Series: BBP31

Compare

Maximum number of products selected.
Tape Type: Identification Tape, Print-On
Material: B-595 Indoor/Outdoor Vinyl
Tape Color: Orange
Tape Width: 0.5 in.
Tape Length: 100 ft.
Printer Type: BBP?31