Menu Search
Search
BRADY #PTL-37-422

Label, Wire Marker, 3.000 in. W x 50 ft L

SKU # 66282018442 Manufacturer Series: TLS2200/TLS PC Link
RoHS Compliant
Tape Type: Wire Marker Tape
Material: Permanent Polyester
Tape Color: White
Tape Width: 3 in.
Tape Length: 50 ft.
Printer Type: BMP71, TLS 2200, TLS-PC Link