Menu Search
Search
BRADY #MC-375-422

Label Maker Cartridge, Vinyl, Black Print, White Tape, 25 ft, BMP51, BMP53 Printer

SKU # 75447308317 Manufacturer Series: MC
Tape Type: Marker Tape
Material: Vinyl
Print Color: Black
Tape Color: White
Tape Width: 0.375 in.
Tape Length: 25 ft.
Printer Type: BMP51, BMP53

Labels, Tape: Type - Marker Tape; Material - Vinyl; Color of Print - Black; Color of Tape - White; Tape Width - 0.375 in; Tape Length - 25 ft; Printer Type - BMP51, BMP53; Additional Information - Indoor/Outdoor Vinyl, Labels/Roll: 1; Manufacturer Model - MC

Additional Info: Indoor/Outdoor Vinyl, Labels/Roll: 1