Menu Search
Search
BRADY #76607

GlobalMark Industrial Label 2.25 in. Light Blue

SKU # 75447376607
Tape Type: Industrial Label
Material: Polyester
Tape Color: Light Blue
Tape Width: 2.25 in.
Tape Length: 100 ft.
Printer Type: GlobalMark

Label Tape: Tape Type - Industrial Label; Material - Polyester; Tape Color - Light Blue; Tape Width - 2.25 in.; Tape Length - 100-ft; Printer Type - GlobalMark; Additional Information - Surface: Smooth, Print Method: Thermal Transfer, Temperature Rating: -40 to 212 deg F; Manufacturer Series - GlobalMark

Additional Info: Surface: Smooth, Print Method: Thermal Transfer, Temperature Rating: -40 to 212 deg F