Menu Search
Search
BRADY #B30C-2250-569-OR

Identification Tape, 2.25 in. W x 100-ft L Orange Tape, Polyester, BBP31/BBP33 Printer

SKU # 75447321046 Manufacturer Series: BBP31
Tape Type: Identification Tape, Print-On
Material: B-569 Polyester
Tape Color: Orange
Tape Width: 2.25 in.
Tape Length: 100 ft.
Printer Type: BBP?31

Additional Info: Finish: Gloss