Menu Search
Search
PANDUIT #LJSL14-Y3-0.5

Laser/Ink Jet Printer Label Sheet, White, Polyester, Self-Laminating, 1.400 in W x 1.000 in H (35.560 mm W x 25.400 mm H)

SKU # 07498384092
Type: Laser/Ink Jet Printer Label Sheet
Material: Polyester, Self-Laminating
Color: White
Print Area WxL: 1.400 in W x 1.000 in H (35.560 mm W x 25.400 mm H)
Label Width: 1.4 in.
Label Length: 5.5 in.
Labels/​Package: 500

Additional Info: Sheet Size 8.26 in x 11.69 in