Menu Search
Search
BRADY #LAT-29-747-10

Laser Printable Label, 0.65x0.20 in. Print Area, 0.650 in. W x 0.200 in. L Label, Polyester

SKU # 66282029771 Manufacturer Series: LASERTAB
RoHS Compliant
Type: Laser Printer Label Sheet
Material: Polyester
Color: White
Print Area WxL: 0.65x0.20"
Label Width: 0.65 in.
Label Length: 0.2 in.
Labels/​Row: 10
Labels/​Package: 10000
Manufacturer Model: LAT

Additional Info: Finish: Matte