Menu Search
Search
PANDUIT #C038X038KCT

Thermal Transfer Component Label, 0.380 in. W x 0.380 in. L Label, Polyamide, Tan, 7 Labels/Row

SKU # 07498301742 Manufacturer Series: C Series
RoHS Compliant
Type: Thermal Transfer Label Roll
Material: Polyimide
Color: Tan
Label Width: 0.38 in.
Label Length: 0.38 in.
Labels/​Row: 7
Labels/​Package: 10000/Roll 3" Core

Additional Info: Temperature Range: -40 to 177 deg C (-40 to 350 deg F), Component Label