Menu Search
Search
PANDUIT #S050X075VATY

Self-Laminating Label, 0.250 in. H Print Area, 0.500 in. W x 0.750 in. L Label, White

SKU # 07498343917 Manufacturer Series: S Series
RoHS Compliant
Type: Thermal Transfer Label Roll
Material: Vinyl, Self-Laminating
Color: White
Print Area WxL: 0.50x0.25"
Label Width: 0.5 in.
Label Length: 0.75 in.
Labels/​Row: 8
Labels/​Package: 5000/Roll 3" Core

Additional Info: Recommended Ribbon: RMH4BL