Menu Search
Search
BRADY #THT-55-408-1

Thermal Transfer Label Roll, 2 in. L x 4 in. W Label

SKU # 66282035660
RoHS Compliant
Type: Thermal Transfer Label Roll
Material: Paper
Color: White
Printer Type: BBP®81 Label Printer, BRADY IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BradyPrinter PR Plus Series Label Printer, THT 3 in. Core Printer
Print Area WxL: WxL: 4 x 2 in.
Label Width: 4 in.
Label Length: 2 in.
Labels/​Row: 1
Web Width: 4.2 in.
Labels/​Package: 1000/Roll