Menu Search
Search
BRADY #B30EP-167-593-GN

Raised Profile Label, Green, 1.2x1.5 in. Print Area, 1.2 in. W x 1.5 in. L

SKU # 75447321138 Manufacturer Series: BBP31
RoHS Compliant

Compare

Maximum number of products selected.
Type: Thermal Transfer Printable Label
Material: Polyester
Color: Green
Print Area WxL: 1.20x1.50 in.
Label Width: 1.2 in.
Label Length: 1.5 in.
Labels/​Row: 1
Web Width: 2.500 in.
Labels/​Package: 200/Roll

Additional Info: Taped Adhesive Backing, Recommended Ribbon: R4400 Series