Menu Search
Search
BRADY #PTLEP-173-593

Raised Panel Label, 2 in. L x 1 in. W Label, Gloss White

SKU # 66282089914
Type: Raised Panel Labels
Material: Polyester
Color: Gloss White
Printer Type: BMP®61 Labeling System, BMP®71 Label Printer, BradyPrinter™ M611, TLS 2200® Thermal Labeling System and TLS-PC LINK™ Thermal Labeling System
Label Width: 1 in.
Label Length: 2 in.
Labels/​Row: 1
Labels/​Package: 100/Roll