Menu Search
Search
BRADY #THT-67-427-1.5

Printer Label, 2.00x2.25 in. Print Area, 2.000 in. W x 2.250 in. L Label, 2.45 in. W Web, White

SKU # 66282030541 Manufacturer Series: THT
RoHS Compliant
Type: Thermal Transfer Label Roll
Material: Vinyl, Self-Laminating
Color: White
Print Area WxL: 2.00x2.25"
Label Width: 2 in.
Label Length: 2.25 in.
Labels/​Row: 1
Web Width: 2.450"
Labels/​Package: 1500/Roll

Additional Info: Recommended Ribbon: R4300