Menu Search
Search
BRADY #THT-65-427-3

Printer Label, 1.00x3.70 in. Print Area, 1.000 in. W x 3.750 in. L Label, 3.95 in. W Web, White

SKU # 66282030539 Manufacturer Series: THT
Type: Thermal Transfer Label Roll
Material: Vinyl, Self-Laminating
Color: White
Label Width: 1 in.
Label Length: 3.75 in.
Labels/​Row: 1
Web Width: 3.950"
Labels/​Package: 3000/Roll 3" Core

Additional Info: Recommended Ribbon: R6200