Menu Search
Search
BRADY #THT-153-461-1.5-SC

Laboratory Label, 2-5/8 in. L x 0.6 in. W Label, Polyester

SKU # 66282080369
RoHS Compliant
Type: Self-Laminating Laboratory Label
Material: Polyester
Color: Matte Clear/White
Printer Type: BBP®11 Label Printer, BBP®12 Label Printer and THT 1 in. Core Printer
Print Area WxL: WxL: 0.6 x 1 in.
Label Width: 0.6 in.
Label Length: 2-5/8 in.
Labels/​Row: 1
Labels/​Package: 1500/Roll

Clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.