Menu Search
Search
BRADY #WRAP-3-427

Wraptor™ Labels, Self-Laminating Wire/Cable; Vinyl; 1.0 x 1.25 in Labels; 4300/Roll

SKU # 66282061385 Manufacturer Series: WRAP
RoHS Compliant
Type: Self-Laminating Wire/Cable Labels
Material: Vinyl
Color: White
Printer Type: WRAPTOR™ Wire Marking System
Print Area WxL: 1.0 x 0.5 in.
Label Width: 1.0 in.
Label Length: 1.25 in.
Labels/​Row: 1
Web Width: 1.29 in.
Labels/​Package: 4300/Roll

Additional Info: For wire gauge 10-14 AWG. UL approved.