The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
BRADY #J20C-2250-2569

Label Tape, 100 ft. L x 2-1/4 in. W Label, White

SKU # 75447361397
RoHS Compliant
Type: Continuous Label Tape
Material: Polyester
Color: White
Printer Type: BradyJetâ„¢ J2000
Label Width: 2-1/4 in.
Label Length: 100 ft.