Menu Search
Search
BRADY #THT-164-488-1-SC

General Identification Label, 0.9 in. L x 0.9 in. W Label

SKU # 66282080381
RoHS Compliant
Type: General Identification Label
Material: Polyester
Color: Matte White
Printer Type: BBP®11 Label Printer, BBP®12 Label Printer and THT 1 in. Core Printer
Label Width: 0.9 in.
Label Length: 0.9 in.
Labels/​Row: 1
Web Width: 1.1 in.
Labels/​Package: 1000/Roll

White polyester thermal transfer material with matte finish. Ideal for component identification, barcoding, and asset and inventory tracking. A matte version of B-423.