Menu Search
Search
BRADY #B33-18-423

Component and Barcode Label, 1 in. L x 3 in. W Label

SKU # 66282096921
RoHS Compliant
Type: Component and Barcode Label
Material: Polyester
Color: Gloss White
Printer Type: BBP®33 Label Printer and BradyPrinter i3300
Label Width: 3 in.
Label Length: 1 in.
Labels/​Row: 1
Web Width: 3.2 in.
Labels/​Package: 1500/Roll