The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.
BRADY
#RCH10-20-423-5
China ROHS Label, 0.79 in. W Label, Polyester
SKU
#
66282057811
RoHS
Compliant
Specifications
Type:
China ROHS Label
Material:
Polyester
Color:
Gloss Orange on White
Label Width:
0.79 in.
Labels/Row:
1
Labels/Package:
5000/Roll