Menu Search
Search
BRADY #RCH50-15-423-5

China ROHS Label, 0.59 in. W Label, Polyester

SKU # 66282057826
RoHS Compliant
Type: China ROHS Label
Material: Polyester
Color: Gloss Orange on White
Label Width: 0.59 in.
Labels/​Row: 1
Labels/​Package: 5000/Roll