The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
BRADY #RCH10-10-423-5

China ROHS Label, 0.39 in. W Label, Polyester

SKU # 66282057809
RoHS Compliant
Type: China ROHS Label
Material: Polyester
Color: Gloss Orange on White
Label Width: 0.39 in.
Labels/​Row: 2
Labels/​Package: 5000/Roll