Menu Search
Search
BRADY #B33-5-434

Adhesive Label, 1/2 in. L x 1 in. W Label, Gloss Silver

SKU # 66282096803
RoHS Compliant
Type: Permanent Adhesive Label
Material: Metallized Polyester
Color: Gloss Silver
Printer Type: BBP®33 Label Printer and BradyPrinter i3300
Label Width: 1 in.
Label Length: 1/2 in.
Labels/​Row: 3
Web Width: 3.35 in.
Labels/​Package: 5000/Roll