Menu Search
Search
PANDUIT #S075X150T1D

Label, Dot Matrix Self-Laminating, Dot-Matrix Printer

SKU # 07498333773
RoHS Compliant
Type: Dot Matrix Label
Material: Polyvinylidene, Self-Laminating
Color: Clear/White
Label Width: 0.75 in.
Label Length: 1.5 in.
Quantity: 5000
Printer Type: Dot-Matrix

Additional Info: Printable Area: 0.50 in. Height