Menu Search
Search
PANDUIT #C261X035Y1J

Label, Component, 0.350 in. L x 2.610 in. W

SKU # 07498344241
RoHS Compliant
Type: Component Labels
Material: Polyester
Color: White
Label Width: 2.61 in.
Label Length: 0.35 in.
Quantity: 1000
Printer Type: Laser/Ink Jet

Additional Info: Non-Adhesive, Mini-Com 4-Port Identifier