Menu Search
Search
BRADY #M71-21-427

Label, Wire Marker, Self-Laminating, Vinyl, White

SKU # 66282080073 Manufacturer Series: M71
Type: Wire Marking
Material: Vinyl, Self-Laminating
Color: White
Label Width: 1 in.
Label Length: 2.5 in.
Quantity: 100
Printer Type: BMP71