Menu Search
Search
BRADY #B33-113-427

Label, Wire/Cable, 1.00 in. L x 0.50 in. W

SKU # 66282096941 Manufacturer Series: B33
Type: Wire/Cable Marker Label
Material: Vinyl, Self-Laminating
Color: White
Label Width: 2 in.
Label Length: 3.75 in.
Quantity: 500
Printer Type: BBP33

Additional Info: Printable Area: 2.000x1.000"", Web Width: 2.200""