Menu Search
Search
DIRECT SAFETY PRODUCTS #81506

Earplug, 33 dB, Cordless, Foam, Orange, Disposable

SKU # 43007781506 Manufacturer Series: Carillonz
Type: Earplug
Material: Foam
Color: Orange
Size: One Size Fit All
Cord: Cordless
Noise Reduction Rating: 33 dB
Disposable/​Reusable: Disposable
Package Type: Bag
Package Quantity: 1000