Menu Search
Search
DIRECT SAFETY PRODUCTS #81505

Earplug, 33 dB, Corded, Foam, Orange, One Size Fit All

SKU # 43007781505 Manufacturer Series: Carillonz
Type: Earplug
Material: Foam
Color: Orange
Size: One Size Fit All
Cord: Corded
Noise Reduction Rating: 33 dB
Disposable/​Reusable: Disposable
Package Type: Box
Package Quantity: 200